CS-650-R1
Greystone Energy Systems Sensors, CS-650 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS-650-R1

Greystone Energy Systems Sensors, CS-650 Series

CS-650-R1

Greystone Energy Systems Sensors, CS-650 Series
Solid core sensor, 0-5 Vdc,
MFG Item Number
CS-650-R1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, CS-650 Series
Item #
CS-650-R1
Solid core sensor, 0-5 Vdc,

CS-650 Series Information

The CS‑650 Series current sensors monitor line current for electrical loads such as pumps, conveyors, machine tools, or fans and output a 0‑5 Vdc signal to represent the load current.
The CS‑650 require no external power as they are totally powered by induction from the AC line being monitored.
The sensors are typically used to monitor motor operation and can be used to determine motor failure, belt loss, machine feed rates or tool wear.

Specifications

Specifications
Manufacturer Part Number CS-650-R1
Manufacturer Greystone Energy Systems
Product Series CS-650
Family Series Greystone Energy Systems Sensors, CS-650 Series
Description Solid core sensor, 0-5 Vdc, 0-10/20/50 amp range
Split Core No
Power Supply Self-Powered
Window Size 0.8 "
Output 0-5 VDC
Current Rating 0-50 A
Response Time 200 ms
Frequency 50-60 Hz
Terminals Top
Approvals CE, cULus
Net Weight 0.165 lbs
Gross Weight 0.165 lbs