CS-675-5
Greystone Energy Systems Sensors, CS-675 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS-675-5

Greystone Energy Systems Sensors, CS-675 Series

CS-675-5

Greystone Energy Systems Sensors, CS-675 Series
Solid core sensor, true RMS, 4-20mA,
MFG Item Number
CS-675-5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, CS-675 Series
Item #
CS-675-5
Solid core sensor, true RMS, 4-20mA,

CS-675 Series Information

The CS‑675 Series current sensors monitor line current for electrical loads such as pumps, conveyors, machine tools, or fans and output an analog signal to represent the load current. The CS‑675 is loop‑powered and requires 15 to 30 Vdc to power the device.
The CS‑675 series features True RMS current measurement suitable to measure complex waveforms such as those found in VFD controlled loads. They are also suitable for accurate measurement of phase angled controlled or time proportional SCR controlled load currents. The CS‑675 Series contain a precision RMS‑to‑DC converter circuit which will measure load current accurately for complex, distorted or noisy waveforms as opposed to “average reading” devices that will only accurately measure pure sine waveforms.

Specifications

Specifications
Manufacturer Part Number CS-675-5
Manufacturer Greystone Energy Systems
Product Series CS-675
Family Series Greystone Energy Systems Sensors, CS-675 Series
Description Solid core sensor, true RMS, 4-20mA, 0-5 amp range
Split Core No
Power Supply 15-30 VDC
Window Size 0.8 "
Output 4-20 mA
Current Rating 0-5 A
Response Time 500 ms
Frequency 20-240 Hz
Terminals Top
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs