Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | IDEC |
|---|---|
| Family Series | IDEC Sensors |
| Manufacturer Part Number | CS-A1-02-G-07 |
| Description | 95A251280 Cable 4pin 7m |
| Accessory Type | Cable with Connector |
| Application | Protection |
| Sensor Type | Photoelectric Sensors |
| Current Rating | 4 A |
| Voltage | 10-30 VDC |
| Material | PVC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |