Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS-A1-03-G-05

IDEC Sensors

CS-A1-03-G-05

IDEC Sensors
95A255240 M12 cable 5-p 5m
MFG Item Number
CS-A1-03-G-05
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
CS-A1-03-G-05
95A255240 M12 cable 5-p 5m

Series Information

Specifications

Specifications
Manufacturer IDEC
Family Series IDEC Sensors
Manufacturer Part Number CS-A1-03-G-05
Description 95A255240 M12 cable 5-p 5m
Accessory Type Cable with Connector
Application Protection
Sensor Type Photoelectric Sensors
Current Rating 4 A
Voltage 10-30 VDC
Material PVC
Net Weight 0.445 lbs
Gross Weight 0.44 lbs