Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS-A2-02-G-10 IDEC Sensors, 95A251260 M12 cable 4-p 10m

MFG Item Number
CS-A2-02-G-10

CS-A2-02-G-10 IDEC Sensors, 95A251260 M12 cable 4-p 10m

MFG Item Number
CS-A2-02-G-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
CS-A2-02-G-10
95A251260 M12 cable 4-p 10m

Series Information

Specifications

Specifications
Manufacturer IDEC
Family Series IDEC Sensors
Manufacturer Part Number CS-A2-02-G-10
Description 95A251260 M12 cable 4-p 10m
Accessory Type Cable with Connector
Application Protection
Sensor Type Photoelectric Sensors
Current Rating 4 A
Voltage 10-30 VDC
Material PVC
Net Weight 0 lbs
Gross Weight 0 lbs