Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS-A2-12-G-03

IDEC Sensors

CS-A2-12-G-03

IDEC Sensors
95A251400 Cable 4pin 3m
MFG Item Number
CS-A2-12-G-03
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
CS-A2-12-G-03
95A251400 Cable 4pin 3m

Series Information

Specifications

Specifications
Manufacturer IDEC
Family Series IDEC Sensors
Manufacturer Part Number CS-A2-12-G-03
Description 95A251400 Cable 4pin 3m
Accessory Type Cable with Connector
Application Protection
Sensor Type Photoelectric Sensors
Current Rating 4 A
Voltage 10-30 VDC
Material PVC
Net Weight 0.295 lbs
Gross Weight 0.295 lbs