CS-SP-5-600-333MV
Eaton's Bussmann series Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS-SP-5-600-333MV

Eaton's Bussmann series Current Transformers

CS-SP-5-600-333MV

Eaton's Bussmann series Current Transformers
600A Mains CT
MFG Item Number
CS-SP-5-600-333MV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
CS-SP-5-600-333MV
600A Mains CT

Series Information

Specifications

Specifications
Manufacturer Part Number CS-SP-5-600-333MV
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Current Transformers
Description 600A Mains CT
Core Type Split Core
Aperture Size 2 x 3.5 "
Frequency 40-60 Hz
Approvals CSA, ETL,IEC, IEEE, RoHS, UL
Comments 600 A, 333mV
Net Weight 0 lbs
Gross Weight 0 lbs