Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Conduit Mounts
CS100
Cully-Minerallac Conduit Mounts
1 EMT Support; 2-1/8 Box SP
This item cannot be canceled or returned
Description
1 EMT Support; 2-1/8 Box SP
Specifications
Specifications
| Manufacturer Part Number |
CS100 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Conduit Mounts |
| Description |
1 EMT Support; 2-1/8 Box SP |
| Type |
EMT (Electrical Metallic Tubing) |
| Composition |
Steel |
| Style |
Four Hole |
| EMT Size (in) |
1 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CS100
Cully-Minerallac Conduit Mounts