CS115B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS115B Bryant Electric Switches, SWITCH, COM, SP, 15A 120/277V, SW, BR

MFG Item Number
CS115B

CS115B Bryant Electric Switches, SWITCH, COM, SP, 15A 120/277V, SW, BR

MFG Item Number
CS115B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CS115B
SWITCH, COM, SP, 15A 120/277V, SW, BR

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number CS115B
Description Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 120/277V AC, Side Wired Only, Brown
Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Operator Brown
Current Rating 15 A
Wiring Side Wired
Illuminated No
Locking No
Grade Commercial
Approvals CSA, UL
Comments Self-Grounding
Net Weight 0.15 lbs
Gross Weight 0.15 lbs