Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS1201IU

Hubbell Switches

CS1201IU

Hubbell Switches
SWITCH, COM, SP, 15A 120/277V, IV,
MFG Item Number
CS1201IU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CS1201IU
SWITCH, COM, SP, 15A 120/277V, IV,

Series Information

Specifications

Specifications
Manufacturer Part Number CS1201IU
Manufacturer Hubbell
Family Series Hubbell Switches
Description SWITCH, COM, SP, 15A 120/277V, IV, USA
Grade Specification
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current Rating 15 A
Operator Toggle
Operator Color Ivory
Illuminated No
Locking No
Wiring Back and Side Wired
Approvals CSA, UL
Comments Heavy Duty
Net Weight 0.15 lbs
Gross Weight 0.15 lbs