CS24246
Hammond Manufacturing Enclosures, CS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CS24246 Hammond Manufacturing Enclosures, CS Series, Enclosure, 24in.Hx24in.Wx6in.D, N1,
MFG Item Number
CS24246

CS24246 Hammond Manufacturing Enclosures, CS Series, Enclosure, 24in.Hx24in.Wx6in.D, N1,

MFG Item Number
CS24246
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, CS Series
Item #
CS24246
Enclosure, 24in.Hx24in.Wx6in.D, N1,

CS Series Information

  • Formed and Spot Welded from 16, 14 or 12 Gauge Steel Depending on Size
  • Flat Steel Covers Fastened with Plated Steel Screws
  • Keyhole Slots Permit Cover to be Lifted off without Removing Screws Entirely
  • Through Holes in Back for Wall Mounting
  • Grounding Location Embossed in Body
Hammond CS Series wall‑mounted enclosures are designed for general purpose indoor commercial use as a junction, pull or switch box. Enclosures and covers are finished in ANSI 61 gray powder coating.

  • UL‑50 Type 1
  • CSA Type 1
  • Complies with NEMA Type 1 and IEC 60529, IP20


Specifications

Specifications
Manufacturer Part Number CS24246
Manufacturer Hammond Manufacturing
Product Series CS
Family Series Hammond Manufacturing Enclosures, CS Series
Description Enclosure, 24in.Hx24in.Wx6in.D, N1, ANSI61 Gray Steel, Lift-Off Screw Cover w/o Knockouts, No Panel Avail
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 1
Nominal Height 24 "
Nominal Width 24 "
Nominal Depth 6 "
Approvals CSA, UL
Net Weight 37 lbs
Gross Weight 37 lbs