Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Programmable Logic Controllers
CS2598-5
Edwards Signaling Programmable Logic Controllers
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Programmable Logic Controllers |
| Manufacturer Part Number |
CS2598-5 |
| Description |
Repl Short Armature |
| Accessory Type |
Module |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
1.25 lbs |
CS2598-5
Edwards Signaling Programmable Logic Controllers