Commercial Toggle Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches, Commercial Toggle Series |
| Product Series | Commercial Toggle |
| Manufacturer Part Number | CS320B |
| Description | Eaton commercial grade toggle switch, 14-10 AWG, 20A, Commercial, Wall, 120/277V, Side wire, Screw, Brown, Three-Way, Copper alloy, Terminals: 0.031 in |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Three Way |
| Operator | Brown |
| Operator Color | Compact Toggle |
| Current Rating | 20 A |
| Wiring | Side Wired |
| Wire Size Range | Up to 10 AWG Solid or Stranded |
| Illuminated | No |
| Locking | No |
| Grade | Commercial |
| Grounding | Automatic |
| Cover Color | Red |
| Approvals | cULus, NOM |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |