CS320BI

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS320BI Bryant Electric Switches, SWITCH, COMM, 3W, 20A 120/277V, SW, IV

MFG Item Number
CS320BI

CS320BI Bryant Electric Switches, SWITCH, COMM, 3W, 20A 120/277V, SW, IV

MFG Item Number
CS320BI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CS320BI
SWITCH, COMM, 3W, 20A 120/277V, SW, IV

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number CS320BI
Description Switches and Lighting Controls, Commercial Grade, Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Side Wired Only, Ivory
Voltage 120 VAC, 277 VAC
Switch Configuration Three Way
Operator Ivory
Current Rating 20 A
Wiring Side Wired
Illuminated No
Locking No
Grade Commercial
Approvals CSA, UL
Comments Self-Grounding
Net Weight 0.15 lbs
Gross Weight 0.15 lbs