Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Ohmite Resistors, CS3 Series
CS3FR050E
Ohmite Resistors, CS3 Series
RESISTOR, .05 OHM, 3 WATT, +-1pct.,
MFG Item Number
CS3FR050E
This item cannot be canceled or returned
Description
RESISTOR, .05 OHM, 3 WATT, +-1pct.,
Values Beginning at One Milliohm Non Inductive Design Four Terminal Kelvin Connection The CS3 Series utilizes state of the art technology to achieve highly reliable non‑inductive performance. The CS3 is ideal for current monitoring and control applications.
Specifications
Specifications
Manufacturer Part Number
CS3FR050E
Manufacturer
Ohmite
Product Series
CS3
Family Series
Ohmite Resistors, CS3 Series
Description
RESISTOR, .05 OHM, 3 WATT, +-1pct., TOLERANCE, RoHS COMPLIANT
Resistance
0.05 Ohm
Adjustable
No
Non-Inductive
Yes
Wattage
3 W
Operating Temperature
-67-302 °F
Tolerance %
1 %
Temp Coefficient (ppm/C)
60
Mounting
Surface
Net Weight
0.0132 lbs
Gross Weight
0.0132 lbs
CS3FR050E
Ohmite Resistors, CS3 Series