CS415W-BU
Eaton Switches, Commercial Toggle Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS415W-BU

Eaton Switches, Commercial Toggle Series

CS415W-BU

Eaton Switches, Commercial Toggle Series
Switch Toggle 4Way 15A 120/277V
MFG Item Number
CS415W-BU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Commercial Toggle Series
Item #
CS415W-BU
Switch Toggle 4Way 15A 120/277V

Commercial Toggle Series Information


Specifications

Specifications
Manufacturer Part Number CS415W-BU
Manufacturer Eaton
Product Series Commercial Toggle
Family Series Eaton Switches, Commercial Toggle Series
Description Switch Toggle 4Way 15A 120/277V Swire Wh
Grade Commercial
Switch Configuration Four Way
Voltage 120 VAC, 277 VAC
Current Rating 15 A
Cover Color Blue
Grounding Automatic
Operator Compact Toggle
Operator Color White
Illuminated No
Locking No
Wiring Side Wired
Wire Size Range Up to 10 AWG Solid or Stranded
Approvals cULus, NOM
Net Weight 0 lbs
Gross Weight 0 lbs