CS420B-BU
Eaton Switches, Commercial Toggle Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS420B-BU Eaton Switches, Commercial Toggle Series, Switch Toggle 4Way 20A 120/277V

MFG Item Number
CS420B-BU

CS420B-BU Eaton Switches, Commercial Toggle Series, Switch Toggle 4Way 20A 120/277V

MFG Item Number
CS420B-BU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Commercial Toggle Series
Item #
CS420B-BU
Switch Toggle 4Way 20A 120/277V

Commercial Toggle Series Information


Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Switches, Commercial Toggle Series
Product Series Commercial Toggle
Manufacturer Part Number CS420B-BU
Description Switch Toggle 4Way 20A 120/277V Swire Br
Voltage 120 VAC, 277 VAC
Switch Configuration Four Way
Operator Brown
Operator Color Compact Toggle
Current Rating 20 A
Wiring Side Wired
Wire Size Range Up to 10 AWG Solid or Stranded
Illuminated No
Locking No
Grade Commercial
Grounding Automatic
Cover Color Red
Approvals cULus, NOM
Net Weight 0 lbs
Gross Weight 0 lbs