CS611416B
Powerex Power Modules, CS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS611416B

Powerex Power Modules, CS Series

CS611416B

Powerex Power Modules, CS Series
PMOD, SINGLE-DIODE, 1400V, 160A
MFG Item Number
CS611416B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, CS Series
Item #
CS611416B
PMOD, SINGLE-DIODE, 1400V, 160A

CS Series Information

  • Single Diode POW‑R‑BLOK
  • Blocking Voltages to 2400 Volts
  • Current ratings from 20 to 160 Amperes
  • 2000 Vrms Isolation Minimum
  • Planar Chips
  • Low Thermal Impedeance

Powerex standard single diode POW‑R‑BLOKs are designed for applications requiring rectification and isolated packaging. The modules may easily be mounted with other components on common heatsinks.

Specifications

Specifications
Manufacturer Part Number CS611416B
Manufacturer Powerex
Product Series CS
Family Series Powerex Power Modules, CS Series
Description PMOD, SINGLE-DIODE, 1400V, 160A
Circuit Single Diode
It (rms) 250 A
It (avg) 160 A
Vrrm 1,400 V
Aux. Cathode(s) No
Varistor No
Free Wheeling Diode No
Thermistor No
Nominal Height 30 mm
Nominal Width 34 mm
Nominal Depth 94 mm
Approvals UR
Net Weight 0.3638 lbs
Gross Weight 0.3638 lbs
Alternatives
SKKE162/16
SKKE162/16
Semikron Power Modules, SKK Series