Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series
CS6361
Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series
Plug 50A 125V 2P3W H/L Armored
This item cannot be canceled or returned
Description
Plugs & Receptacles, Armored 50A Industrial Grade Series
Plug 50A 125V 2P3W H/L Armored
Armored 50A Industrial Grade Series Information
Specifications
Specifications
| Manufacturer Part Number |
CS6361 |
| Manufacturer |
Eaton |
| Product Series |
Armored 50A Industrial Grade |
| Family Series |
Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series |
| Description |
Eaton locking plug, 10-6 AWG, 50A, Industrial, 125V, Back wiring, Steel, Armored, Non-NEMA, Two-pole, Three-wire, Steel, 0.68 to 1.13 in |
| Current Rating |
50 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Metal |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CS6361
Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series