Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CS6364C |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Plugs & Receptacles |
| Description | LKG CONN, 50A 125/250V, 3P4W |
| Current Rating | 50 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | Non-NEMA |
| Watertight | No |
| Isolated Ground | No |
| Color | Black, White |
| Approvals | CSA, UL |
| Net Weight | 1.03 lbs |
| Gross Weight | 1.03 lbs |