Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Armored 50A Industrial Grade Series Information
| Manufacturer Part Number | CS6365 |
|---|---|
| Manufacturer | Eaton |
| Product Series | Armored 50A Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series |
| Description | Eaton locking plug, 10-6 AWG, 50A, Industrial, 125/250V, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 to 1.13 in |
| Current Rating | 50 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | Non-NEMA |
| Watertight | No |
| Isolated Ground | No |
| Color | Metal |
| Approvals | UL |
| Net Weight | 1.0855 lbs |
| Gross Weight | 1.0855 lbs |