CS6365EXBK
Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS6365EXBK

Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series

CS6365EXBK

Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Plug 50A 125/250V 3P4W H/L Nylon BK BK
MFG Item Number
CS6365EXBK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Item #
CS6365EXBK
Plug 50A 125/250V 3P4W H/L Nylon BK BK

Pro Grip 50A Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CS6365EXBK
Manufacturer Eaton
Product Series Pro Grip 50A Industrial Grade
Family Series Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Description Eaton locking plug, 10-6 AWG, 50A, Industrial, 125/250V, Back wiring, Black, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.25 in, California standard
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 1
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Black
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs