Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
CS6369L
Hubbell Plugs & Receptacles
LKG RCPT, 50A 125/250V, 3P4W, LC
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG RCPT, 50A 125/250V, 3P4W, LC
Specifications
Specifications
| Manufacturer Part Number |
CS6369L |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG RCPT, 50A 125/250V, 3P4W, LC |
| Current Rating |
50 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Body Type |
Straight |
| Connection Type |
Receptacle |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.184 lbs |
| Gross Weight |
0.184 lbs |
CS6369L
Hubbell Plugs & Receptacles