CS6375-F
Ericson Plugs & Receptacles, Perma-Link 50A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS6375-F

Ericson Plugs & Receptacles, Perma-Link 50A Series

CS6375-F

Ericson Plugs & Receptacles, Perma-Link 50A Series
Inlet 50A Non-Nema Grounding 3P4W
MFG Item Number
CS6375-F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Perma-Link 50A Series
Item #
CS6375-F
Inlet 50A Non-Nema Grounding 3P4W

Perma-Link 50A Series Information

  • Boots Can Be Threaded Together with the Optional Sealing Collar System to Provide Maximum Environmental Protection
  • Optional Heavy‑Duty Weather‑Proof Boots Are Available and Provide Added Environmental Protection and UV Resistance
  • Nickel Plated Blades and Stainless Steel Screws Provide Optimum Corrosion Resistance
  • Rugged Nylon Construction Resists Impact, Corrosion and Jobsite Oils/Chemicals
  • Quick Field Assembly, No Need to Disassemble the Entire Device
Ericson's 50 Amp plugs and connectors incorporate the latest technologies to provide wiring devices that are safer, faster to wire, lighter and easier to identify. These devices are available as plugs, connectors, inlets and receptacles and are available in 3 and 4 wire configurations.


Specifications

Specifications
Manufacturer Part Number CS6375-F
Manufacturer Ericson
Product Series Perma-Link 50A
Family Series Ericson Plugs & Receptacles, Perma-Link 50A Series
Description Inlet 50A Non-Nema Grounding 3P4W 125/250V Cs6375-F Fliplid
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 1
Connection Type Flanged Inlet
NEMA Configuration Non-NEMA
Watertight No
Special Properties Corrosion Resistant
Isolated Ground No
Color Black
Approvals CSA, UL
Comments With Flip Cover
Net Weight 0.372 lbs
Gross Weight 0.372 lbs