Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
CS6375A
Bryant Electric Plugs & Receptacles
LKG FLG-INLT, 3P4W, 50A 125/250V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG FLG-INLT, 3P4W, 50A 125/250V
Specifications
Specifications
| Manufacturer Part Number |
CS6375A |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Flanged Inlet, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Steel |
| Current Rating |
50 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Body Type |
Straight |
| Connection Type |
Flanged Inlet |
| Watertight |
No |
| Isolated Ground |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.8 lbs |
| Gross Weight |
0.8 lbs |
CS6375A
Bryant Electric Plugs & Receptacles