CS7-04E-480
Sprecher + Schuh Control Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CS7-04E-480 Sprecher + Schuh Control Relays, Relay 4 NC 480 V
MFG Item Number
CS7-04E-480

CS7-04E-480 Sprecher + Schuh Control Relays, Relay 4 NC 480 V

MFG Item Number
CS7-04E-480
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
CS7-04E-480
Relay 4 NC 480 V

Series Information

Specifications

Specifications
Manufacturer Part Number CS7-04E-480
Manufacturer Sprecher + Schuh
Family Series Sprecher + Schuh Control Relays
Description Relay 4 NC 480 V
Nominal Voltage 480 VAC
Voltage 480 VAC
Number of Poles 4
Contact Configuration 1NC
Termination Screw
Mounting Chassis
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs