CS7-22E-220W
Sprecher + Schuh Control Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS7-22E-220W Sprecher + Schuh Control Relays, IEC Control Relay

MFG Item Number
CS7-22E-220W

CS7-22E-220W Sprecher + Schuh Control Relays, IEC Control Relay

MFG Item Number
CS7-22E-220W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Control Relays, Series
Item #
CS7-22E-220W
IEC Control Relay

Series Information

Specifications

Specifications
Manufacturer Part Number CS7-22E-220W
Manufacturer Sprecher + Schuh
Family Series Sprecher + Schuh Control Relays
Description IEC Control Relay
Nominal Voltage 208 VAC, 240 VAC
Voltage 208-240 VAC
Number of Poles 4
Contact Configuration 2NO, 2NC
Termination Screw
Mounting Chassis
Approvals CE, cULus
Net Weight 0.845 lbs
Gross Weight 0.845 lbs