CS8165
Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS8165

Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series

CS8165

Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series
Plug 50A 480V 3PH 3P4W H/L Armored
MFG Item Number
CS8165
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Armored 50A Industrial Grade Series
Item #
CS8165
Plug 50A 480V 3PH 3P4W H/L Armored

Armored 50A Industrial Grade Series Information


Specifications

Specifications
Manufacturer Part Number CS8165
Manufacturer Eaton
Product Series Armored 50A Industrial Grade
Family Series Eaton Plugs & Receptacles, Armored 50A Industrial Grade Series
Description Eaton locking plug, 10-6 AWG, 50A, Industrial, 480V, Back wiring, Steel, Armored, Non-NEMA, Three-pole, Four-wire, Steel, 0.68 to 1.13 in, California standard
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 3
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Metal
Approvals UL
Net Weight 0.925 lbs
Gross Weight 1.105 lbs