CS8165EX
Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CS8165EX Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series, Plug 50A 480V 3PH 3P4W H/L Nylon BK
MFG Item Number
CS8165EX

CS8165EX Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series, Plug 50A 480V 3PH 3P4W H/L Nylon BK

MFG Item Number
CS8165EX
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Item #
CS8165EX
Plug 50A 480V 3PH 3P4W H/L Nylon BK

Pro Grip 50A Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CS8165EX
Manufacturer Eaton
Product Series Pro Grip 50A Industrial Grade
Family Series Eaton Plugs & Receptacles, Pro Grip 50A Industrial Grade Series
Description Eaton locking plug, 10-6 AWG, 50A, Industrial, 480V, Back wiring, Black, red, Non-NEMA, Three-pole, Four-wire, Nylon, 0.44 to 1.06 in, California standard
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 3
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Black, Red
Approvals UL
Net Weight 1.005 lbs
Gross Weight 1.165 lbs
Alternatives
CS8165N
CS8165N
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series