Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
CS8169A
Bryant Electric Plugs & Receptacles
LKG RCPT, 3P4W, 50A 3PH 480V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG RCPT, 3P4W, 50A 3PH 480V
Specifications
Specifications
| Manufacturer Part Number |
CS8169A |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Locking Devices, Industrial, Receptacle, 50A 3-Phase Delta 480V AC, 3-Pole 4-Wire Grounding, Non-NEMA, Screw Terminal, Black |
| Current Rating |
50 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Receptacle |
| Watertight |
No |
| Isolated Ground |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.725 lbs |
| Gross Weight |
0.75 lbs |
CS8169A
Bryant Electric Plugs & Receptacles