CS8175
Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CS8175 Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series, Flanged Inlet 50A 480V 3PH 3P4W H/L
MFG Item Number
CS8175

CS8175 Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series, Flanged Inlet 50A 480V 3PH 3P4W H/L

MFG Item Number
CS8175
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade 50A Receptacle Series
Item #
CS8175
Flanged Inlet 50A 480V 3PH 3P4W H/L

Industrial Grade 50A Receptacle Series Information

  • One‑Piece Contacts Provide Continuity in the Grounding and Power Circuits: Brass Alloy or Nickel‑Plated Brass (Marine Grade Versions)
  • Rugged Single Piece Heavy‑Duty Plated Mounting Strap for Corrosion Resistance; Marine Grade Models Are Nickel‑Plated
  • Rugged Glass‑Filled Nylon Construction Stands up to the Toughest Environments
  • Heavy Interior Walls for Additional Support
  • Heavy Gauge 0.078" Steel Shells
Innovative design, rugged materials and superior construction deliver lasting performance and reliable service in harsh industrial environments.

Specifications

Specifications
Manufacturer Part Number CS8175
Manufacturer Eaton
Product Series Industrial Grade 50A Receptacle
Family Series Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series
Description Eaton Arrow Hart California standard locking flanged inlet, 10-6 AWG, 50A, Industrial, 480V, Steel, Non-NEMA, Three-pole, Four-wire, Nylon, California standard
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 3
Connection Type Flanged Inlet
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Metal
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CS8175
CS8175
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series