CS8365-P
Ericson Plugs & Receptacles, Perma-Link 50A Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS8365-P

Ericson Plugs & Receptacles, Perma-Link 50A Series

CS8365-P

Ericson Plugs & Receptacles, Perma-Link 50A Series
Plug 50A Non-Nema Grounding 3P4W
MFG Item Number
CS8365-P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Perma-Link 50A Series
Item #
CS8365-P
Plug 50A Non-Nema Grounding 3P4W

Perma-Link 50A Series Information

  • Boots Can Be Threaded Together with the Optional Sealing Collar System to Provide Maximum Environmental Protection
  • Optional Heavy‑Duty Weather‑Proof Boots Are Available and Provide Added Environmental Protection and UV Resistance
  • Nickel Plated Blades and Stainless Steel Screws Provide Optimum Corrosion Resistance
  • Rugged Nylon Construction Resists Impact, Corrosion and Jobsite Oils/Chemicals
  • Quick Field Assembly, No Need to Disassemble the Entire Device
Ericson's 50 Amp plugs and connectors incorporate the latest technologies to provide wiring devices that are safer, faster to wire, lighter and easier to identify. These devices are available as plugs, connectors, inlets and receptacles and are available in 3 and 4 wire configurations.


Specifications

Specifications
Manufacturer Part Number CS8365-P
Manufacturer Ericson
Product Series Perma-Link 50A
Family Series Ericson Plugs & Receptacles, Perma-Link 50A Series
Description Plug 50A Non-Nema Grounding 3P4W 250V 3Ph Cs8365
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Voltage 250 VAC
Phase 3
Body Type Straight
Connection Type Plug
NEMA Configuration Non-NEMA
Watertight No
Special Properties Corrosion Resistant
Isolated Ground Yes
Color Yellow
Approvals CSA, UL
Net Weight 0.6 lbs
Gross Weight 0.6 lbs