Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CS8365C |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Plugs & Receptacles |
| Description | Plug, 50A, 250VAC-3Ph, 3P4W, Locking |
| Current Rating | 50 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Phase | 3 |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | Non-NEMA |
| Watertight | No |
| Isolated Ground | No |
| Color | Black, White |
| Approvals | CSA, UL |
| Net Weight | 1.16 lbs |
| Gross Weight | 1.21 lbs |