Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
CS8365L
Bryant Electric Plugs & Receptacles
LKG PLG, 50A 3P250V, 3P4W, LC
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG PLG, 50A 3P250V, 3P4W, LC
Specifications
Specifications
| Manufacturer Part Number |
CS8365L |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Economy,Male Plug, 50A 3-Phase Delta 250V AC, 3-Pole 4-Wire Grounding, Non-NEMA,Screw Terminal, Black |
| Current Rating |
50 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Connection Type |
Plug |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.63 lbs |
| Gross Weight |
0.63 lbs |
CS8365L
Bryant Electric Plugs & Receptacles