CS8375
Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CS8375 Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series, Flanged Inlet 50A 250V 3PH 3P4W H/L
MFG Item Number
CS8375

CS8375 Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series, Flanged Inlet 50A 250V 3PH 3P4W H/L

MFG Item Number
CS8375
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Industrial Grade 50A Receptacle Series
Item #
CS8375
Flanged Inlet 50A 250V 3PH 3P4W H/L

Industrial Grade 50A Receptacle Series Information

  • One‑Piece Contacts Provide Continuity in the Grounding and Power Circuits: Brass Alloy or Nickel‑Plated Brass (Marine Grade Versions)
  • Rugged Single Piece Heavy‑Duty Plated Mounting Strap for Corrosion Resistance; Marine Grade Models Are Nickel‑Plated
  • Rugged Glass‑Filled Nylon Construction Stands up to the Toughest Environments
  • Heavy Interior Walls for Additional Support
  • Heavy Gauge 0.078" Steel Shells
Innovative design, rugged materials and superior construction deliver lasting performance and reliable service in harsh industrial environments.

Specifications

Specifications
Manufacturer Part Number CS8375
Manufacturer Eaton
Product Series Industrial Grade 50A Receptacle
Family Series Eaton Plugs & Receptacles, Industrial Grade 50A Receptacle Series
Description Eaton Arrow Hart California standard locking flanged inlet, 10-6 AWG, 50A, Industrial, 250V, Steel, Non-NEMA, Three-pole, Four-wire, Nylon, California standard
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 3
Connection Type Flanged Inlet
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Metal
Approvals UL
Net Weight 0.685 lbs
Gross Weight 0.82 lbs
Alternatives
CS8375
CS8375
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series