CS8375

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CS8375 Hubbell Plugs & Receptacles, LOCKING INLT, 50A 3PH 250V, 3P4W
MFG Item Number
CS8375

CS8375 Hubbell Plugs & Receptacles, LOCKING INLT, 50A 3PH 250V, 3P4W

MFG Item Number
CS8375
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CS8375
LOCKING INLT, 50A 3PH 250V, 3P4W

Series Information

Specifications

Specifications
Manufacturer Part Number CS8375
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description LOCKING INLT, 50A 3PH 250V, 3P4W
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Phase 3
Body Type Straight
Connection Type Flanged Inlet
NEMA Configuration Non-NEMA
Watertight No
Isolated Ground No
Color Black
Approvals CSA, UL
Net Weight 0.85 lbs
Gross Weight 0.85 lbs
Alternatives
CS8375
CS8375
Marinco - Actuant Electrical Plugs & Receptacles, LOCKING TYPE Series