Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Plugs & Receptacles
CS8475
Eaton Plugs & Receptacles
Flanged Inlet 50A 480V 3PH 3P4W H/L
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Flanged Inlet 50A 480V 3PH 3P4W H/L
Specifications
Specifications
| Manufacturer Part Number |
CS8475 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Plugs & Receptacles |
| Description |
Eaton locking flanged inlet, 10-6 AWG, 50A, Industrial, 480V, Back wiring, Steel, Non-NEMA, Three-pole, Four-wire, Steel, California standard |
| Current Rating |
50 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CS8475
Eaton Plugs & Receptacles