CS8C-22Z-125D
Sprecher + Schuh Control Relays, CS8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CS8C-22Z-125D

Sprecher + Schuh Control Relays, CS8 Series

CS8C-22Z-125D

Sprecher + Schuh Control Relays, CS8 Series
IEC Miniature Control Relay
MFG Item Number
CS8C-22Z-125D
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Control Relays, CS8 Series
Item #
CS8C-22Z-125D
IEC Miniature Control Relay

CS8 Series Information

Specifications

Specifications
Manufacturer Part Number CS8C-22Z-125D
Manufacturer Sprecher + Schuh
Product Series CS8
Family Series Sprecher + Schuh Control Relays, CS8 Series
Description IEC Miniature Control Relay
Nominal Voltage 125 VDC
Voltage 125 VDC
Number of Poles 4
Contact Configuration 2NO, 2NC
Thermal Current Rating 10 A
Termination Screw
Mounting Chassis
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs