CSAR-05M230
Pizzato Safety Relays, CS AR-05 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSAR-05M230

Pizzato Safety Relays, CS AR-05 Series

CSAR-05M230

Pizzato Safety Relays, CS AR-05 Series
Safety module 3NO+1NC, category 4
Item Number
CSAR-05M230
MFG Item Number
CS AR-05M230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, CS AR-05 Series
Item #
CSAR-05M230
Safety module 3NO+1NC, category 4

CS AR-05 Series Information

  • For safety applications up to SIL CL 3/PL e
  • Input with 1 or 2 channels
  • Choice between automatic start, manual start (CS AR‑05 only) or monitored start (CS AR‑06 only)
  • Can be connected to semiconductor outputs (e.g. light barriers), to electromechanical contacts or to magnetic safety sensors
  • Output contacts: 3 NO safety contacts, 1 NC auxiliary contact
  • Supply voltage: 24 Vac/dc, 120 Vac, 230 Vac

Specifications

Specifications
Manufacturer Part Number CS AR-05M230
Manufacturer Pizzato
Product Series CS AR-05
Family Series Pizzato Safety Relays, CS AR-05 Series
Description Safety module 3NO+1NC, category 4
Application E-Stop, End Position Monitoring
Voltage 230 VAC
Power Consumption (AC) 5 VA
Auxiliary Contact 1NC
Termination Connector with Screw
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3, EN61326-1
Approvals CCC, CE, cULus, EAC
Net Weight 0.6613 lbs
Gross Weight 0.6613 lbs