CSAR-07X024
Pizzato Safety Relays, CS AR-07 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSAR-07X024

Pizzato Safety Relays, CS AR-07 Series

CSAR-07X024

Pizzato Safety Relays, CS AR-07 Series
Safety module 4NO+1NC, category 4
Item Number
CSAR-07X024
MFG Item Number
CS AR-07X024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, CS AR-07 Series
Item #
CSAR-07X024
Safety module 4NO+1NC, category 4

CS AR-07 Series Information

  • For safety applications up to SIL CL 3/PL e
  • Input with 1 or 2 channels
  • Choice between automatic start, manual start or monitored start
  • Connection of input channels of opposite potentials
  • Reduced housing width of 22.5 mm
  • Output contacts: 4 NO safety contacts, 1 NC auxiliary contact
  • Supply voltage: 24 Vac/dc

Specifications

Specifications
Manufacturer Part Number CS AR-07X024
Manufacturer Pizzato
Product Series CS AR-07
Family Series Pizzato Safety Relays, CS AR-07 Series
Description Safety module 4NO+1NC, category 4
Application E-Stop, End Position Monitoring
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 2 W
Power Consumption (AC) 5 VA
Auxiliary Contact 1NC
Termination Connector with Spring
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3, EN61326-1
Approvals CCC, CE, cULus, EAC
Net Weight 0.6613 lbs
Gross Weight 0.6613 lbs