CSAR-40V024
Pizzato Safety Relays, CS AR-40 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSAR-40V024

Pizzato Safety Relays, CS AR-40 Series

CSAR-40V024

Pizzato Safety Relays, CS AR-40 Series
Safety module 2NO, category 2
Item Number
CSAR-40V024
MFG Item Number
CS AR-40V024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, CS AR-40 Series
Item #
CSAR-40V024
Safety module 2NO, category 2

CS AR-40 Series Information

Specifications

Specifications
Manufacturer Part Number CS AR-40V024
Manufacturer Pizzato
Product Series CS AR-40
Family Series Pizzato Safety Relays, CS AR-40 Series
Description Safety module 2NO, category 2
Application E-Stop, End Position Monitoring
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 2 W
Power Consumption (AC) 5 VA
Termination Screw
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3, EN61326-1
Approvals CCC, CE, cULus, EAC
Net Weight 0.4406 lbs
Gross Weight 0.4406 lbs