GLOBAL PLUS Series Information
| Manufacturer Part Number | CSAS3F3CY1802 |
|---|---|
| Manufacturer | Eaton |
| Product Series | GLOBAL PLUS |
| Family Series | Eaton Cordsets, Global Plus Series |
| Description | Eaton Global Plus Series Connector Cable, Straight, PVC enclosure, 3 Pin, 3 Wire, Straight, Dual Key Micro Female, 6.6 Ft. 2m |
| Number of Pins | 3 |
| Connection Type | Straight Plug |
| Connection Configuration | Female to Flying Leads |
| Max Voltage | 320 VAC |
| Color | Yellow |
| Current Rating | 4 A |
| Connection | 1/2-20 UN |
| Length | 2 m |
| Connector Class | Micro (1/2 in) |
| Cable Shielding | None |
| Number of Wires | 3 |
| Number of Keys | 2 |
| Wire Size Range | 18 |
| Operating Temperature | -25-80 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Cordset Type | Power |
| Material | Nickel-Plated Zinc |
| Protection Rating | IP67 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Side 2 Gender | Flying Leads |
| Side 2 Angle | Straight |
| Approvals | CSA, cUL, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.71 lbs |