CSAT-01M230
Pizzato Safety Relays, CS AT-0 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSAT-01M230

Pizzato Safety Relays, CS AT-0 Series

CSAT-01M230

Pizzato Safety Relays, CS AT-0 Series
Safety module (2NO+1NC)
Item Number
CSAT-01M230
MFG Item Number
CS AT-01M230
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, CS AT-0 Series
Item #
CSAT-01M230
Safety module (2NO+1NC)

CS AT-0 Series Information

  • For safety applications up to SIL CL 3/PL e
  • Input with 1 or 2 channels
  • Choice between automatic start, manual start or monitored start
  • Connection of input channels of opposite potentials
  • Can be connected to semiconductor outputs (e.g. light barriers), to electromechanical contacts or to magnetic safety sensors
  • Standard housing width of 45 mm
  • 2 instantaneous NO safety contacts, 1 instantaneous NC auxiliary contact, 2 delayed NO safety contacts.
  • Supply voltage: 24 Vac/dc, 120 Vac, 230 Vac

Specifications

Specifications
Manufacturer Part Number CS AT-01M230
Manufacturer Pizzato
Product Series CS AT-0
Family Series Pizzato Safety Relays, CS AT-0 Series
Description Safety module (2NO+1NC) instantaneous + 2NO delayed, category 4
Application E-Stop, End Position Monitoring
Voltage 230 VAC
Power Consumption (AC) 10 VA
Delayed Safety Contacts 2NO
Instantaneous Contacts 2NO
Auxiliary Contact 1NC
Termination Connector with Screw
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3, EN61326-1
Approvals CCC, CE, cULus, EAC
Net Weight 1.1019 lbs
Gross Weight 1.1019 lbs