CSAT-11V120
Pizzato Safety Relays, CS AT-1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSAT-11V120

Pizzato Safety Relays, CS AT-1 Series

CSAT-11V120

Pizzato Safety Relays, CS AT-1 Series
Safety module 3NO instantaneous +
Item Number
CSAT-11V120
MFG Item Number
CS AT-11V120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, CS AT-1 Series
Item #
CSAT-11V120
Safety module 3NO instantaneous +

CS AT-1 Series Information

  • For safety applications up to SIL CL 3/PL e
  • Input with 1 or 2 channels
  • Choice between automatic start, manual start or monitored start
  • Connection of input channels of opposite potentials
  • Can be connected to semiconductor outputs (e.g. light barriers), to electromechanical contacts or to magnetic safety sensors
  • Standard housing width of 45 mm
  • 3 instantaneous NO safety contacts, 2 delayed NO safety contacts.
  • Supply voltage: 24 Vac/dc, 120 Vac, 230 Vac

Specifications

Specifications
Manufacturer Part Number CS AT-11V120
Manufacturer Pizzato
Product Series CS AT-1
Family Series Pizzato Safety Relays, CS AT-1 Series
Description Safety module 3NO instantaneous + 2NO delayed, category 4
Application E-Stop, End Position Monitoring
Voltage 120 VAC
Power Consumption (AC) 10 VA
Delayed Safety Contacts 2NO
Instantaneous Contacts 3NO
Termination Screw
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3, EN61326-1
Approvals CCC, CE, cULus, EAC
Net Weight 1.1019 lbs
Gross Weight 1.1019 lbs