CSAT-30M024-TF3
Pizzato Safety Relays, CS AT-3 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSAT-30M024-TF3

Pizzato Safety Relays, CS AT-3 Series

CSAT-30M024-TF3

Pizzato Safety Relays, CS AT-3 Series
Safety module for emergency stop
Item Number
CSAT-30M024-TF3
MFG Item Number
CS AT-30M024-TF3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, CS AT-3 Series
Item #
CSAT-30M024-TF3
Safety module for emergency stop

CS AT-3 Series Information

  • For safety applications up to SIL CL 3/PL e
  • Input with 1 or 2 channels
  • Choice between automatic start, manual start or monitored start
  • Can be connected to electromechanical contacts or to magnetic safety sensors
  • 45 mm housing
  • 2 instantaneous NO safety contacts, 1 delayed NO safety contact.
  • Supply voltage: 24 Vac/dc

Specifications

Specifications
Manufacturer Part Number CS AT-30M024-TF3
Manufacturer Pizzato
Product Series CS AT-3
Family Series Pizzato Safety Relays, CS AT-3 Series
Description Safety module for emergency stop and gate monitoring with delayed contacts
Application E-Stop, End Position Monitoring
Voltage 24 VAC, 24 VDC
Power Consumption (DC) 5 W
Power Consumption (AC) 10 VA
Selectable Times 3s
Delayed Safety Contacts 1NO
Instantaneous Contacts 2NO
Termination Connector with Screw
Mounting DIN Rail
Standards EN1037, EN60204-1, EN60529, EN60664-1, EN61000-6-2, EN61000-6-3, EN61326-1
Approvals CCC, CE, cULus, EAC
Net Weight 0.6613 lbs
Gross Weight 0.6613 lbs