Commercial Toggle Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches, Commercial Toggle Series |
| Product Series | Commercial Toggle |
| Manufacturer Part Number | CSB115LA |
| Description | Eaton commercial grade toggle switch, 14-10 AWG, 15A, Flush, 120/277V, Back and side, Screw, Light almond, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Brass, PVC |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Single Pole |
| Operator | Light Almond |
| Operator Color | Toggle |
| Current Rating | 15 A |
| Wiring | Back and Side Wired |
| Wire Size Range | Up to 10 AWG Solid or Stranded |
| Illuminated | No |
| Locking | No |
| Grade | Commercial |
| Grounding | Automatic |
| Cover Color | Blue |
| Approvals | cULus, NOM |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |