Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSB120BRLV Hubbell Switches, SWITCH, SP, 5A 24V DC, B+S, BR

MFG Item Number
CSB120BRLV

CSB120BRLV Hubbell Switches, SWITCH, SP, 5A 24V DC, B+S, BR

MFG Item Number
CSB120BRLV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CSB120BRLV
SWITCH, SP, 5A 24V DC, B+S, BR

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number CSB120BRLV
Description SWITCH, SP, 5A 24V DC, B+S, BR
Voltage 24 VDC
Switch Configuration Single Pole
Operator Brown
Operator Color Toggle
Current Rating 5 A
Wiring Back and Side Wired
Illuminated No
Locking No
Grade Specification
Net Weight 0.15 lbs
Gross Weight 0.15 lbs