Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, CSB Series
CSB204
Hammond Manufacturing Enclosures, CSB Series
SPLITTER BOX 18in.X12in.X5in., 225A
This item cannot be canceled or returned
Description
SPLITTER BOX 18in.X12in.X5in., 225A
- Formed and Spot Welded From 14 or 16 Gauge Steel.
- Factory Installed Splitter Blocks.
- Series of Knockouts on Each Side.
- Padlocking Hasp.
- Cover and Enclosure are Finished in a Gray Powder Coating.
Specifications
Specifications
| Manufacturer Part Number |
CSB204 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CSB |
| Family Series |
Hammond Manufacturing Enclosures, CSB Series |
| Description |
SPLITTER BOX 18in.X12in.X5in., 225A |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Padlockable Hasp |
| Panel Included |
No |
| NEMA Rating |
NEMA 1 |
| Nominal Height |
18 " |
| Nominal Width |
12 " |
| Nominal Depth |
5 " |
| Approvals |
CSA |
| Net Weight |
17 lbs |
| Gross Weight |
17 lbs |
CSB204
Hammond Manufacturing Enclosures, CSB Series