WALL MOUNT Series Information
| Manufacturer Part Number | CSB215W |
|---|---|
| Manufacturer | Eaton |
| Product Series | WALL MOUNT |
| Family Series | Eaton Switches, Wall Mount Series |
| Description | Eaton commercial grade toggle switch, 14-10 AWG, 15A, Commercial, Flush, 120/277V, Back and side, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Double-Pole, Dual-pole, Brass, PVC |
| Grade | Commercial |
| Switch Configuration | Double Pole |
| Voltage | 120 VAC, 277 VAC |
| Current Rating | 15 A |
| Grounding | Automatic |
| Operator | Toggle |
| Operator Color | White |
| Illuminated | No |
| Locking | No |
| Operating Temperature | -40-149 °F |
| Wiring | Back and Side Wired |
| Wire Size Range | Up to 10 AWG Solid or Stranded |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |