Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CSB320BKLV Hubbell Switches, SWITCH, 3W, 5A 24V DC, B+S, BK

MFG Item Number
CSB320BKLV

CSB320BKLV Hubbell Switches, SWITCH, 3W, 5A 24V DC, B+S, BK

MFG Item Number
CSB320BKLV
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
CSB320BKLV
SWITCH, 3W, 5A 24V DC, B+S, BK

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number CSB320BKLV
Description SWITCH, 3W, 5A 24V DC, B+S, BK
Voltage 24 VDC
Switch Configuration Three Way
Operator Black
Operator Color Toggle
Current Rating 5 A
Wiring Back and Side Wired
Illuminated No
Locking No
Grade Specification
Net Weight 0.166 lbs
Gross Weight 0.166 lbs